Skip Content

DG
LIFE FITNESS

98" x 61" x 61" Signature Leg Press Machine

  • Item # 46ML81
  • My Part #
  • Mfr. Model # SPLLLP
  • Catalog Page # N/A
  • UNSPSC # 49201603
Leg Press Machine,98 in. L,61 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® leg press machine features three different back pad support adjustments for the ultimate in comfort. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Leg Press Machine
  • Series Signature
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 98"
  • Width 61"
  • Height 61"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 1000 lb.
  • Features Three Different Back Pad Support Adjustments, Handlebar is Directly Above The Footplate for Easy Entry and Exit, Easy-To-Use Flip In and Flip Out Carriage Release Mechanism for Safety and Comfort
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms