Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

Elliptical with Poly V Belt Drive System and 400 lb. Max. Weight, 88-7/64" x 30-1/2" x 65"

  • Item # 46ML23
  • My Part #
  • Mfr. Model # 95XE
  • Catalog Page # N/A
  • UNSPSC # 49201502
Elliptical with Poly V Belt Drive System and 400 lb. Max. Weight, 88-7/64" x 30-1/2" x 65" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This stationary machine can help you complete a cardio workout without causing stress to your joints.

View More

Technical Specs

  • Item Elliptical
  • Series Elevation
  • Drive System Poly V Belt
  • Resistance Variable
  • Length 88-7/64"
  • Width 30-1/2"
  • Height 65"
  • Features Tablet Console with TV, Internet, Bluetooth and Apps
  • Maximum User Weight 400 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms