Skip Content

DG
LIFE FITNESS

83" x 37" x 63-1/2" Treadmill with 0.5 to 14 mph Speed Range

  • Item # 35ME62
  • My Part #
  • Mfr. Model # 95TI
  • Catalog Page # N/A
  • UNSPSC # 49201501
83" x 37" x 63-1/2" Treadmill with 0.5 to 14 mph Speed Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Treadmills

Technical Specs

  • Item Treadmill
  • Type Cardio
  • Series Discover
  • HP 4
  • Speed Range 0.5 to 14 mph
  • Length 83"
  • Width 37"
  • Height 63-1/2"
  • Power Requirements 120V/20A
  • Maximum User Weight 350 lb.
  • Incline Maximum 15%
  • Running Surface Length 60"
  • Running Surface Width 22"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms