Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

81-13/32" x 44-51/64" x 64-13/16" Insignia Seated Leg Press

  • Item # 46MM45
  • My Part #
  • Mfr. Model # SS-SLP
  • Catalog Page # N/A
  • UNSPSC # 49201603
81-13/32" x 44-51/64" x 64-13/16" Insignia Seated Leg Press close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Seated Leg Press
  • Series Insignia
  • Weight Style Selector Stack
  • Target Area Legs
  • Number of Stations 1
  • Length 81-13/32"
  • Width 44-51/64"
  • Height 64-13/16"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 395 lb.
  • Features An Upright Positioned That Is Ideal for Novices or Deconditioned Users, Force is Transmitted Through The User's Hips Eliminating Spinal Compression
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms