Skip Content

TP
LIFE FITNESS

79-29/32" x 77-39/64" x 80-7/64" Insignia Pectoral Fly/Rear Delt Machine

  • Item # 46MM40
  • My Part #
  • Mfr. Model # SS-FLY
  • Catalog Page # N/A
  • UNSPSC # 49201605
Fly/Rear Delt Machine,79-29/32inL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,576.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 657.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pectoral Fly/Rear Delt Machine
  • Series Insignia
  • Weight Style Selector Stack
  • Target Area Chest,Shoulders
  • Number of Stations 1
  • Length 79-29/32"
  • Width 77-39/64"
  • Height 80-7/64"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 305 lb.
  • Features Two In One Machine That Replicates The Body's Natural Motion
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.