Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

Row Machine, 76-51/64" x 31-1/2" x 39-13/32", 330 lb.

  • Item # 46ML71
  • My Part #
  • Mfr. Model # GROUP-ROW-01
  • Catalog Page # N/A
  • UNSPSC # 49201605
Row Machine, 76-51/64" x 31-1/2" x 39-13/32", 330 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rowing Machines

Technical Specs

  • Item Row Machine
  • Length 76-51/64"
  • Width 31-1/2"
  • Height 39-13/32"
  • Series GX
  • Frame Material Aluminum
  • Resistance Water
  • Finish Powder Coated
  • Features Smooth Motion, Adjustable Footboard with Straps, Transport Wheels
  • Weight Capacity 330 lb.
  • Weight 135 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms