Skip Content

DG
LIFE FITNESS

73" x 66" x 76" Signature Seated High Row Machine

  • Item # 46ML79
  • My Part #
  • Mfr. Model # SPLHR
  • Catalog Page # N/A
  • UNSPSC # 49201605
73" x 66" x 76" Signature Seated High Row Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® seated high row machine features diverging and iso-lateral movements for equal strength development and natural downward pulling motion. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Seated High Row Machine
  • Series Signature
  • Weight Style Plates
  • Target Area Back
  • Number of Stations 1
  • Length 73"
  • Width 66"
  • Height 76"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Diverging and Isolateral Movements for A Natural Downward Pulling Motion and Equal Strength Development
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms