Skip Content

DG
LIFE FITNESS

69" x 41" x 37" Signature Seated Dip

  • Item # 46ML76
  • My Part #
  • Mfr. Model # SPLDIP
  • Catalog Page # N/A
  • UNSPSC # 49201605
Seated Dip,69 in. L,37 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® seated dip features a front and rear facing seat position for easy access for all users. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Seated Dip
  • Series Signature
  • Weight Style Plates
  • Target Area Arms
  • Number of Stations 1
  • Length 69"
  • Width 41"
  • Height 37"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Front and Rear Facing Seat Position for Easy Access to All Users, Dependent Work Arm Movements to Increase Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms