Skip Content

DG
LIFE FITNESS

Recumbent Bike with Poly V Belt Drive System and 400 lb. Max. Weight, 65" x 27" x 53"

  • Item # 46ML24
  • My Part #
  • Mfr. Model # 95RE
  • Catalog Page # N/A
  • UNSPSC # 25161508
Recumbent Bike with Poly V Belt Drive System and 400 lb. Max. Weight, 65" x 27" x 53" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Recumbent bikes provide added support for the back and are ideal for people who suffer from lower back pain; the ergonomic design distributes the rider’s weight comfortably over a larger area and supports the spine.

View More

Technical Specs

  • Item Recumbent Bike
  • Series Elevation
  • Drive System Poly V Belt
  • Resistance Variable
  • Length 65"
  • Width 27"
  • Height 53"
  • Features Tablet Console with TV, Internet, Bluetooth and Apps
  • Maximum User Weight 400 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms