Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

Recumbent Bike with Poly V Belt Drive System and 400 lb. Max. Weight, 65" x 27" x 53"

  • Item # 35ME60
  • My Part #
  • Mfr. Model # 95RI
  • Catalog Page # N/A
  • UNSPSC # 25161508
Recumbent Bike with Poly V Belt Drive System and 400 lb. Max. Weight, 65" x 27" x 53" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Premium cardio equipment has superior biomechanics, thoughtful design, a virtual trainer, and customizable training tools.

View More

Technical Specs

  • Item Recumbent Bike
  • Series Elevation
  • Drive System Poly V Belt
  • Resistance Variable
  • Length 65"
  • Width 27"
  • Height 53"
  • Maximum User Weight 400 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms