Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

64" x 44" x 32" Steel Adjustable Ab Crunch

  • Item # 46ML46
  • My Part #
  • Mfr. Model # SADB
  • Catalog Page # N/A
  • UNSPSC # 49201605
64" x 44" x 32" Steel Adjustable Ab Crunch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adjustable Ab Crunch
  • Length 64"
  • Width 44"
  • Height 32"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 135 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms