Skip Content

DG
LIFE FITNESS

62" x 32" x 38" Steel Ab Crunch Bench

  • Item # 46ML34
  • My Part #
  • Mfr. Model # SABB
  • Catalog Page # N/A
  • UNSPSC # 49201604
62" x 32" x 38" Steel Ab Crunch Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ab Crunch Bench
  • Length 62"
  • Width 32"
  • Height 38"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 141 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms