Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

61" x 66" x 53" Signature Shoulder Press Machine

  • Item # 46ML75
  • My Part #
  • Mfr. Model # SPLSP
  • Catalog Page # N/A
  • UNSPSC # 49201605
61" x 66" x 53" Signature Shoulder Press Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® shoulder press features 20° angled back pad for better core stabilization. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Shoulder Press Machine
  • Series Signature
  • Weight Style Plates
  • Target Area Shoulders
  • Number of Stations 1
  • Length 61"
  • Width 66"
  • Height 53"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features 20 Degrees Angled Back Pad for Better Core Stabilization, Converging and Isolateral Movements for A Natural Overhead Pressing Motion and Equal Strength Development
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms