Skip Content

DG
LIFE FITNESS

61" x 29" x 42" Signature Calf Raise

  • Item # 46ML77
  • My Part #
  • Mfr. Model # SPLCALF
  • Catalog Page # N/A
  • UNSPSC # 49201603
Calf Raise,61 in. L,42 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® calf raise machine features an intuitive pull-pin thigh pad that adjusts to accommodate various users. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Calf Raise
  • Series Signature
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 61"
  • Width 29"
  • Height 42"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Angled Handles for User Comfort, Pull Pin Thigh Pad Adjusts to Accommodate Various Users, Design Emphasizes Soleus Muscle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms