Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

55" x 57" x 54" Signature Seated Row Machine

  • Item # 46ML74
  • My Part #
  • Mfr. Model # SPLROW
  • Catalog Page # N/A
  • UNSPSC # 49201605
55" x 57" x 54" Signature Seated Row Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® seated row machine features an upright design that puts the seat in a lower position and allows for easy navigation. Weights available separately.

• 11-ga. steel
• Spring assist adjustment

View More

Technical Specs

  • Item Seated Row Machine
  • Series Signature
  • Weight Style Plates
  • Target Area Back
  • Number of Stations 1
  • Length 55"
  • Width 57"
  • Height 54"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Seat Lower to The Ground for Easy Navigation, Multiple Grips for Variety of Exercises, Isolateral Movements for Equal Strength Development
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms