Skip Content

DG
LIFE FITNESS

Power Mill with Poly V Belt Drive System and 400 lb. Max. Weight, 55-59/64" x 32-13/16" x 82-19/64"

  • Item # 35ME64
  • My Part #
  • Mfr. Model # 95PI
  • Catalog Page # N/A
  • UNSPSC # 49201503
Power Mill with Poly V Belt Drive System and 400 lb. Max. Weight, 55-59/64" x 32-13/16" x 82-19/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Premium cardio equipment has superior biomechanics, thoughtful design, a virtual trainer, and customizable training tools.

View More

Technical Specs

  • Item Power Mill
  • Series Elevation
  • Drive System Poly V Belt
  • Resistance Variable
  • Length 55-59/64"
  • Width 32-13/16"
  • Height 82-19/64"
  • Maximum User Weight 400 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms