Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

Exercise Bike with Poly V Belt Drive System and 400 lb. Max. Weight, 54-39/64" x 23" x 39-1/2"

  • Item # 35ME65
  • My Part #
  • Mfr. Model # LF-GX-02
  • Catalog Page # N/A
  • UNSPSC # 49201503
Exercise Bike with Poly V Belt Drive System and 400 lb. Max. Weight, 54-39/64" x 23" x 39-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Lifecycle GX indoor cycling bike for group cycling is biomechanically designed and user-tested to help ensure a comfortable, yet effective workout. Quality construction helps provide long-lasting durability. Micro-adjustments make it possible to fit your exercisers’ custom riding style. Bike does not come with cycling computer.

View More

Technical Specs

  • Item Exercise Bike
  • Series Lifecycle
  • Drive System Poly V Belt
  • Resistance Variable
  • Length 54-39/64"
  • Width 23"
  • Height 39-1/2"
  • Maximum User Weight 400 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms