Skip Content

DG
LIFE FITNESS

53" x 32" x 17" Steel Multi Purpose Workout Bench

  • Item # 46ML41
  • My Part #
  • Mfr. Model # SMAB
  • Catalog Page # N/A
  • UNSPSC # 49201604
Multi Purpose Workout Bench,125 lb,17inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multi Purpose Workout Bench
  • Length 53"
  • Width 32"
  • Height 17"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 125 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms