Skip Content
TP
LIFE FITNESS

51" x 69" x 76" Signature Decline Chest Press

  • Item # 46ML80
  • Mfr. Model # SPLDCP
  • Catalog Page # N/A
  • UNSPSC # 49201605
51" x 69" x 76" Signature Decline Chest Press close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $5,108.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 340.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Life Fitness® seated high row machine features diverging and iso-lateral movements for equal strength development and natural downward pulling motion. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Decline Chest Press
  • Series Signature
  • Weight Style Plates
  • Target Area Chest
  • Number of Stations 1
  • Length 51"
  • Width 69"
  • Height 76"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Upright Body Position That is Comfortable and Non-Intimidating, Converging and Isolateral Movements for A Natural forward Pressing Motion and Equal Strength Development
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.