Skip Content
TP
LIFE FITNESS

51" x 58" x 57" Steel Olympic Incline Bench

  • Item # 46ML43
  • My Part #
  • Mfr. Model # SOIB
  • Catalog Page # N/A
  • UNSPSC # 49201604
Olympic Incline Bench,185 lb.,57 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,062.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 185.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Life Fitness® Signature Series incline bench combines a striking design with outstanding performance. Features molded urethane protective racking that limits noise and protects the bar from wear and tear. Bar and weights available separately.

• Powder-coated finish
• 11-ga. steel frame

View More

Technical Specs

  • Item Olympic Incline Bench
  • Length 51"
  • Width 58"
  • Height 57"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 185 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.