Skip Content

DG
LIFE FITNESS

51" x 52" x 58" Insignia Lateral Raise

  • Item # 46MM34
  • My Part #
  • Mfr. Model # SS-LR
  • Catalog Page # N/A
  • UNSPSC # 49201603
Lateral Raise,51 in. L,58 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Lateral Raise
  • Series Insignia
  • Weight Style Selector Stack
  • Target Area Shoulders
  • Number of Stations 1
  • Length 51"
  • Width 52"
  • Height 58"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 200 lb.
  • Features Replicates The Body's Natural Strength Curve Throughout The Entire Range of Motion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms