Skip Content

DG
LIFE FITNESS

51" x 49" x 51" Steel Olympic Flat Bench

  • Item # 46ML39
  • My Part #
  • Mfr. Model # SOFB
  • Catalog Page # N/A
  • UNSPSC # 49201604
Olympic Flat Bench,149 lb.,51 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Life Fitness® Signature Series flat bench combines a striking design with outstanding performance. Features a vertical front leg to reduce tripping. Weights and bar available separately.

• Powder-coated finish
• 11-ga. steel frame

View More

Technical Specs

  • Item Olympic Flat Bench
  • Length 51"
  • Width 49"
  • Height 51"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 149 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms