Skip Content

DG
LIFE FITNESS

51" x 48" x 66" Steel Workout Military Bench

  • Item # 46ML44
  • My Part #
  • Mfr. Model # SOMB
  • Catalog Page # N/A
  • UNSPSC # 49201604
Workout Military Bench,325 lb.,66 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Life Fitness® Signature Series military bench combines a striking design with outstanding performance. Features molded urethane protective racking that limits noise and protects the bar from wear and tear. Bar and weights available separately.

• Powder-coated finish
• 11-ga. steel frame

View More

Technical Specs

  • Item Workout Military Bench
  • Length 51"
  • Width 48"
  • Height 66"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 325 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms