Skip Content

DG
LIFE FITNESS

50" x 62" x 75" Signature Incline Press

  • Item # 46ML73
  • My Part #
  • Mfr. Model # SPLIP
  • Catalog Page # N/A
  • UNSPSC # 49201605
50" x 62" x 75" Signature Incline Press close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® incline press features molded urethane protective racking to limits noise and protect the bar from wear and tear. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Incline Press
  • Series Signature
  • Weight Style Plates
  • Target Area Chest
  • Number of Stations 1
  • Length 50"
  • Width 62"
  • Height 75"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Horizontal Grips to Simulate A More Traditional Bench Press, Converging Movements for A Natural Forward Pressing Motion, Isolateral Movements for Equal Strength Development
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms