Skip Content

DG
LIFE FITNESS

49" x 59" x 51" Signature Kneeling Leg Curl

  • Item # 46ML82
  • My Part #
  • Mfr. Model # SPLKLC
  • Catalog Page # N/A
  • UNSPSC # 49201603
Kneeling Leg Curl,49 in. L,51 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® kneeling leg curl machine features handles and elbow pads that are positioned for user comfort throughout the exercise. Weights available separately.

• 11-ga. steel
• Contoured cushions

View More

Technical Specs

  • Item Kneeling Leg Curl
  • Series Signature
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 49"
  • Width 59"
  • Height 51"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Handles and Elbow Pads Positioned for User Comfort, It Also Has Divergent Angles Between The Hip and Chest Pads To Reduce Lower Back Stress
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms