Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

47-29/32" x 62-45/64" x 58-7/64" Insignia Biceps Curl Machine

  • Item # 46MM37
  • My Part #
  • Mfr. Model # SS-BC
  • Catalog Page # N/A
  • UNSPSC # 49201605
47-29/32" x 62-45/64" x 58-7/64" Insignia Biceps Curl Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Biceps Curl Machine
  • Series Insignia
  • Weight Style Selector Stack
  • Target Area Arms
  • Number of Stations 1
  • Length 47-29/32"
  • Width 62-45/64"
  • Height 58-7/64"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 200 lb.
  • Features Independent Moving Arms and Pivoting Handles to Fit Most forearm Lengths
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms