Skip Content

DG
LIFE FITNESS

46" x 33" x 64" Steel Pull Up Station

  • Item # 46ML32
  • My Part #
  • Mfr. Model # SLR
  • Catalog Page # N/A
  • UNSPSC # 49201605
Pull Up Station,140 lb.,64 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pull Up Station
  • Length 46"
  • Width 33"
  • Height 64"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 140 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms