Skip Content

DG
LIFE FITNESS

33" x 47" x 46" Steel Arm Curl Bench

  • Item # 46ML36
  • My Part #
  • Mfr. Model # SAC
  • Catalog Page # N/A
  • UNSPSC # 49201604
33" x 47" x 46" Steel Arm Curl Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Life Fitness® Signature Series arm curl bench combines a striking design with outstanding performance. Provides two difference positions so you can vary your workouts. Weights available separately.

• Powder-coated finish
• 11-ga. steel frame

View More

Technical Specs

  • Item Arm Curl Bench
  • Length 33"
  • Width 47"
  • Height 46"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 210 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms