Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIFE FITNESS

Signature Olympic Weight Tree, 23" L x 27" W x 37" H

  • Item # 46MM97
  • My Part #
  • Mfr. Model # SOWT
  • Catalog Page # N/A
  • UNSPSC # 49201604
Signature Olympic Weight Tree, 23" L x 27" W x 37" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Storage Racks

Technical Specs

  • Item Olympic Weight Tree
  • Length 23"
  • Width 27"
  • Height 37"
  • Series Signature
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 95 lb.
  • Storage (8) Horns
  • Weight Capacity 1000 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms