Navigation Menu New

Access My Account, Order History, Lists and more here.

20VA02 #LIFE-102 UNSPSC # 42172102

Tap image to zoom.

Roll over image to zoom.

Emergency Oxygen Face Mask, 1 People Served, Number of Components 4, Plastic, 5 1/2 in Height

  • Item # 20VA02
  • Mfr. Model # #LIFE-102
  • UNSPSC # 42172102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Emergency Oxygen Face Mask
  • Size Child/Adult
  • Kit Type CPR
  • Number of Components 4
  • People Served 1
  • Case Type Bag
  • Case Material Plastic
  • Case Color Clear
  • Disposable Yes
  • Height 5 1/2 in
  • Length 4 in
  • Width 2 1/2 in
  • Includes One-Way Valve, Head Strap, Hose Barb
Back to Top