Skip Content
WG
LIBMAN

Window Cleaning Kit, Polypropylene Bucket

  • Item # 46U294
  • Mfr. Model # 1065
  • Catalog Page # 1371
  • UNSPSC # 47121803
Window Cleaning Kit,Polypropylene Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

All-in-one window-washing kit includes a polypropylene bucket, stainless steel squeegee, washer pad, window cloth, and concentrated cleaning solution.

View More

Technical Specs

  • Item Window Cleaning Kit
  • Head Material Polypropylene/Stainless Steel
  • Length 15"
  • Width 7-1/2"
  • Color Gray
  • Includes Bucket, Squeegee, Washer Pad, Window Cloth, Window Cleaning Chemical Concentrate
  • Frame Material Stainless Steel
  • Handle Material Plastic/Stainless Steel
  • Head Style Pad
  • Features Bucket Holds 3 Gallons Of Cleaning Solution, Natural Vulcanized Rubber Blade On Squeegee
Megaphone How can we improve our Technical Specifications?