Skip Content

DG
LIBMAN

Red, Black Threaded Steel Handle, Length 60"

  • Item # 8ZD24
  • My Part #
  • Mfr. Model # 601
  • Catalog Page # N/A
  • UNSPSC # 47131609
Broom Handle,Steel,Red,60" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Broom Handle
  • Broom Connection Type Acme Thread
  • Broom Handle Length 60"
  • Broom Handle Material Steel
  • Broom Handle Tip Material Polypropylene
  • Broom Handle Color Red
  • Color Coding System No
  • For Use With Mfr. No. 805, 804, 879, 878, 801, 800, 823, 824, 825, 826, 850, 1101
  • Item Handle
  • Features Electrostatic Powder Coated Paint, Hanger Hole, Handle Grip
  • Color Red, Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.