Skip Content

DG
LIBMAN

Recycled PET Tile and Grout Brush, Overall Length 9-3/4"

  • Item # 46U301
  • My Part #
  • Mfr. Model # 18
  • Catalog Page # N/A
  • UNSPSC # 47131605
Recycled PET Tile and Grout Brush, Overall Length 9-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Tile and Grout Brush
  • Overall Length 9-3/4"
  • Trim Length 3/4"
  • Brush Length 3-1/2"
  • Bristle Material Recycled PET
  • Bristle Color Green
  • Handle Color White, Green
  • Handle Length 6-1/4"
  • Handle Material Polypropylene
  • Color Coding System No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.