Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LIBMAN

Recycled PET Push Broom, Block Size 24", Polypropylene Block Material

  • Item# 8CNK5
  • Mfr. Model# 827
  • Catalog Page# 1380
  • UNSPSC# 47131615
Recycled PET Push Broom, Block Size 24", Polypropylene Block Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $44.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for moving large amounts of debris.

View More

Technical Specs

  • Item Push Broom
  • Bristle Material Recycled PET
  • Broom Handle Length 60"
  • Broom Width 24"
  • Bristle Color Red, Black
  • Trim Length 3-1/2"
  • Color Coding System No
  • Broom Handle Diameter 1"
  • Block Material Polypropylene
  • Block Size 24"
  • Broom Handle Material Wood
  • Handle Color Natural
  • Broom Handle Tip Material Polypropylene
  • Broom Connection Type Nut and Bolt w/Polymer Brace
  • Broom Grade Medium-Duty
  • Chemical Resistant Yes
  • Acid Resistant No
  • Broom Application Semi-Smooth
  • Series Industrial-Grade Assembled Push Brooms
  • Features Handle Grip, Hanger Hole, Ergonomic Grip, Clear Lacquer Finish on Hardwood Handle, Propylene Broom Block
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.