Skip Content

DG
LIBMAN

Push Broom

  • Item # 46U285
  • My Part #
  • Mfr. Model # 823
  • Catalog Page # N/A
  • UNSPSC # 47131604
Broom w/Handle and Brace,24" Block close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The LIBMAN push broom is a heavy-duty broom ideal for moving large amounts of debris. Multisurface—cleans concrete, brick, wood, stone, and more—except for very rough outdoor areas. Firm, flexible polymer fibers designed to clean and protect. Includes 60"L braced handle and hanger tip for convenient storage.

View More

Technical Specs

  • Trim Length 3"
  • Bristle Color Black,Red
  • Color Coding System No
  • Broom Handle Material Steel
  • Broom Handle Tip Material Polypropylene
  • Broom Handle Diameter 1"
  • Broom Handle Length 60"
  • Block Size 24"
  • Broom Application Semi-Smooth
  • Broom Grade Medium-Duty
  • Chemical Resistant Yes
  • Acid Resistant No
  • Series Heavy Duty Push Brooms
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • For Use With Mfr. No. 601
  • Includes Braced Handle
  • Item Push Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products