Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LIBMAN

Broom w/Handle and Locking Nut, 18" Block

  • Item# 46U283
  • Mfr. Model# 878
  • Catalog Page# N/A
  • UNSPSC# 47131604
Broom w/Handle and Locking Nut,18" Block close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $38.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to sweep or scrub heavy dirt from concrete, rough wood, blacktop, factory floors, or brick surfaces. For use with threaded handles, on wet or dry outdoor surfaces. Works on imperfect and pitted asphalt and concrete. Includes 60"L steel handle.

View More

Technical Specs

  • Item Push Broom
  • Bristle Material Recycled PET
  • Broom Handle Length 60"
  • Broom Width 18"
  • Bristle Color Gray
  • Trim Length 4"
  • Color Coding System No
  • Broom Handle Diameter 1"
  • Block Material Polypropylene
  • Block Size 18"
  • Broom Handle Material Steel
  • Handle Color Red
  • Broom Handle Tip Material Polypropylene
  • Broom Connection Type Nylon Thread w/Locking Bolt
  • Broom Grade Heavy-Duty
  • Chemical Resistant Yes
  • Acid Resistant No
  • Broom Application Rough
  • Series Threaded Push Brooms
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • Includes Handle and Locking Nut
  • For Use With Mfr. No. 601
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Broom w/Handle and Locking Nut,18 In Block is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Handle broke Had this push broom for 6 months. Like the durability of the broom bristles. But the handle broke off at the treaded connection. Dissapointed!!
Date published: 2016-11-11
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_46U283, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.