Skip Content

WG
LIBMAN

Broom with Handle and Brace,36" Block

  • Item # 31TW59
  • My Part #
  • Mfr. Model # 1101
  • Catalog Page # 1380
  • UNSPSC # 47131604
Broom with Handle and Brace,36" Block close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This push broom is ideal for moving large amounts of debris.

View More

Technical Specs

  • Trim Length 3-1/2"
  • Bristle Color Red, Black
  • Color Coding System No
  • Broom Handle Material Steel
  • Broom Handle Tip Material Polypropylene
  • Broom Handle Diameter 1"
  • Broom Handle Length 60"
  • Block Size 36"
  • Broom Connection Type Nylon Thread w/Polymer Brace
  • Broom Application Semi-Smooth
  • Broom Grade Medium-Duty
  • Chemical Resistant Yes
  • Acid Resistant No
  • Series Heavy Duty Push Brooms
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • For Use With Mfr. No. 601
  • Includes Handle and Brace
  • Item Push Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms