Skip Content

DG
LIBMAN

Quick Change Synthetic Strip Mop Head, Green

  • Item # 8E592
  • My Part #
  • Mfr. Model # 991
  • Catalog Page # N/A
  • UNSPSC # 47131619
Strip Wet Mop,8 oz.Polyurethane close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Mop Head
  • Mop Style Strip
  • Mop Head Material Synthetic
  • Launderable Yes
  • Mop Head Color Green
  • Dry Weight 8 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Cut
  • Handle Included No
  • Color Coding System No
  • Chemical Resistant Yes
  • Series Big Wonder
  • For Use With 8E591
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms