Skip Content
WG
LIBMAN

Polypropylene Dust Pan and Brush Set, Overall Length 10", Overall Width 10"

  • Item # 9TN79
  • Mfr. Model # 906
  • Catalog Page # N/A
  • UNSPSC # 47131601
Polypropylene Dust Pan and Brush Set, Overall Length 10", Overall Width 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dust Pan and Brush Set
  • Material Polypropylene
  • Color Red
  • Overall Length 10"
  • Overall Width 10"
  • Handle Length 4"
  • Color Coding System Yes
  • Features Hanger Holes, Ergonomic Dust Pan Handle, Whisk Snaps Into Dust Pan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.