Skip Content

ST
LIBMAN

PET Polymer Angle Broom, Overall Length 55"

  • Item# 46MY83
  • Mfr. Model# 1115
  • Catalog Page# N/A
  • UNSPSC# 47131604
PET Polymer Angle Broom, Overall Length 55" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multipurpose angle broom comes in handy when you need to quickly sweep up debris and is chemical-resistant. Angle design allows you to reach under cabinets and tight corners. For indoor and outdoor use.

View More

Technical Specs

  • Item Angle Broom
  • Color Coding System No
  • Handle Length 55"
  • Trim Length 6"
  • Sweep Face 15"
  • Broom Application Semi-Smooth
  • Broom Grade Medium-Duty
  • Bristle Material PET Polymer
  • Bristle Color Black
  • Handle Color Black
  • Handle Material Steel
  • Handle Dia. 1"
  • Chemical Resistant Yes
  • Acid Resistant No
  • Features Staple-Set Fibers, Propylene Injection Molded Block, Handle Grip, Nylon Thread, Electrostatic Powder Coated Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.