Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIBMAN

Microfiber, Steel Floor Mop, Length 18", Width 18", 1 EA

  • Item # 8MHZ6
  • My Part #
  • Mfr. Model # 926
  • Catalog Page # N/A
  • UNSPSC # 47131619
Microfiber, Steel Floor Mop, Length 18", Width 18", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Mop
  • Material Microfiber, Steel
  • Depth 9"
  • Width 18"
  • Launderable Yes
  • Color Black, Red
  • Handle Material Steel
  • Handle Length 58"
  • Connection Type Quick Change
  • Frame Material Polypropylene, Steel
  • End Type Cut
  • Antimicrobial No
  • Color Coding System No
  • For Use With Mfr. No. 927
  • Features Elastic Band Head Fits Around Base, Handle Grip With Hanger Hole, 360 Degree Swivel Head, Base Snaps Flat Onto Handle To Hang
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products