Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
LIBMAN

36"W Curved Rubber Floor Squeegee With Handle, Black

  • Item # 46U288
  • Mfr. Model # 954
  • Catalog Page # 1390
  • UNSPSC # 47121803
36"W Curved Rubber Floor Squeegee With Handle, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for removing water from any type of floor including uneven surfaces. Ideal for use in warehouse, food service, and janitorial applications. Include squeegee and handle.

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Curved
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 36"
  • Squeegee Frame Material Steel
  • Squeegee Handle Included With Handle
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Count Single
  • Item Floor Squeegee
  • Connection Type Tapered
  • Series No
  • Chemical Resistant Yes
  • Includes Squeegee and Handle
  • Features Vulcanized Natural Rubber Blade Mounted With A Curve, Wooden Handle, Steel Handle Connector
  • Color Black
  • Length 60"
  • Squeegee Application Floor Squeegee
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms