Skip Content

WG
LIBMAN

14-1/2''L Recycled PET Long Handle Toilet Brush with Caddy, White, Green

  • Item # 46U295
  • My Part #
  • Mfr. Model # 34
  • Catalog Page # N/A
  • UNSPSC # 47131608
14-1/2''L Recycled PET Long Handle Toilet Brush with Caddy, White, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Long Handle
  • Item Toilet Brush with Caddy
  • Overall Length 14-1/2''
  • Brush Length 5-1/2"
  • Brush Dia. 3''
  • Bristle Color Green
  • Handle Color White, Green
  • Handle Length 14"
  • Handle Material Polypropylene
  • Bristle Material Recycled PET
  • Acid Resistant No
  • Chemical Resistant Yes
  • Color Coding System No
  • Features Staple-Set Fibers, Polypropylene Molded Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.