Skip Content
WG
LIBMAN

10"L Recycled PET Long Handle Scrub Brush, Red

  • Item # 46U293
  • My Part #
  • Mfr. Model # 532
  • Catalog Page # 1383
  • UNSPSC # 47121803
Scrub Brush,Recycled PET,Long Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dual surface synthetic bristles on this brush are for scrubbing floor and wall surfaces. Use with threaded tip handle, sold separately. Includes 60"L steel handle.

View More

Technical Specs

  • Cleaning Brush Style Long Handle
  • Item Scrub Brush
  • Trim Length 3-1/2"
  • Bristle Color Red
  • Bristle Material Recycled PET
  • Brush Length 10"
  • Overall Length 10"
  • Handle Material Wood
  • Handle Color Red
  • Handle Length 55"
  • Brush Width 6"
  • Brush Bristle Firmness Medium
  • Acid Resistant No
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System No
  • FDA Compliant Yes
  • Features Injection Molded Brush Block, Stapled Fibers, Nylon Thread Handle, Hanger Hole, Handle Grip, Electrostatic Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products