Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LIBERTY

1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material

  • Item# 5YE77
  • Mfr. Model# 287
  • Catalog Page# N/A
  • UNSPSC# 40151512
1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Vertical
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 8.5
  • Diameter 9-5/8"
  • Discharge NPT 1-1/2"
  • Height 13"
  • Max. Head 37 ft.
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 62
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 15 Ft. of Head 47
  • GPM of Water @ 20 Ft. of Head 38
  • GPM of Water @ 25 Ft. of Head 28
  • GPM of Water @ 30 Ft. of Head 17
  • Max. Temp. 140 Degrees F
  • Min. Sump Pit Dia. 10"
  • Off Point 4"
  • On Point 9-1/2"
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Engineered Polymer
  • Thermal Protection Yes
  • Shaft Seal Buna N, Stainless Steel
  • Mechanical Seal CRB/CMC
  • Motor Type PSC
  • Agency Compliance CSA C/US
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.