Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIBERTY

1/3 HP Submersible Sump Pump, Tether Switch Type, Polypropylene Base Material

  • Item# 2WMK2
  • Mfr. Model# 233
  • Catalog Page# N/A
  • UNSPSC# 40151512
1/3 HP Submersible Sump Pump, Tether Switch Type, Polypropylene Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/3
  • Switch Type Tether
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 5.2
  • Diameter 9-5/8"
  • Discharge NPT 1-1/2"
  • Height 10-1/2"
  • Max. Head 21 ft.
  • Max. Dia. Solids 3/8"
  • GPM of Water @ 5 Ft. of Head 37
  • GPM of Water @ 10 Ft. of Head 30
  • GPM of Water @ 15 Ft. of Head 19
  • GPM of Water @ 20 Ft. of Head 4
  • Max. Temp. 140 Degrees F
  • Min. Sump Pit Dia. 14"
  • Off Point 4"
  • On Point 10"
  • Base Material Polypropylene
  • Housing Material Aluminum
  • Impeller Material Polypropylene
  • Duty Continuous
  • Thermal Protection Yes
  • Bearing Type Ball
  • Shaft Seal Buna N, Stainless Steel
  • Mechanical Seal Buna N, SS
  • Motor Type PSC
  • Features Mercury Free Float
  • Agency Compliance CSA, cUS
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.