Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIBERTY

4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 65 GPM of Water @ 15 Ft. of Head

  • Item# 5YE87
  • Mfr. Model# LE41A
  • Catalog Page# N/A
  • UNSPSC# 40151517
4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 65 GPM of Water @ 15 Ft. of Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Automatic
  • HP 4/10
  • Switch Type Tether
  • Base Material 303 Stainless Steel
  • Housing Material Cast Iron
  • Impeller Material Polymer
  • Voltage 115
  • Phase 1
  • Amps 12
  • Height 14"
  • Diameter 10-1/2"
  • Cord Length 10 ft.
  • Max. Dia. Solids 2"
  • GPM of Water @ 5 Ft. of Head 122
  • GPM of Water @ 10 Ft. of Head 99
  • GPM of Water @ 15 Ft. of Head 65
  • GPM of Water @ 20 Ft. of Head 10
  • Max. Head 21 ft.
  • Thermal Protection Yes
  • Motor Type Shaded Pole
  • Bearing Type Sleeve
  • Shaft Seal Carbon/Ceramic
  • Agency Compliance UL Listed, CSA Certified
  • Discharge NPT 2"
  • Manufacturers Warranty Length 2 Year Limited
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 1550
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms