Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY SAFE

Handgun Vault, 4.20 lb. Net Weight, Not Rated Fire Rating, Key Lock Style

  • Item # 40CE62
  • My Part #
  • Mfr. Model # HD-90
  • Catalog Page # N/A
  • UNSPSC # 46171506
Handgun Vault, 4.20 lb. Net Weight, Not Rated Fire Rating, Key Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 290.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stay safe and responsible while traveling by keeping handguns and valuables secure in this HD-90 handgun vault. The HD-90 helps provide robust security and key access for most standard handguns and other small valuables, including phones, wallets, passports, and medications. The included security cable helps provide additional security protection at home, in the office, or in an automobile. The compact size allows for easy storage in your desk drawer or under the seat of your car or truck. Also suitable for storage in nightstands, suitcases, and closet shelves. TSA compatible for airline use.

Features:
• Sturdy Steel Construction (16 ga.)
• Tamper Resistant Design
• Key Access
• Security Cable Included

View More

Technical Specs

  • Item Handgun Vault
  • Color Gray Marble
  • Net Weight 4.20 lb.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory 0
  • Lock Style Key
  • Number of Shelves 1
  • Number of Bolts 0
  • Outside Height 2-1/2"
  • Outside Width 10-51/64"
  • Outside Depth 8-3/8"
  • Inside Height 1-3/4"
  • Inside Width 10-1/2"
  • Inside Depth 7-1/4"
  • Holds Handguns, Documents, Money, Prescription Medication
  • Features Key Only Open, Anti-Pry Security, Cable Lock
  • Includes Cable Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.