Skip Content

C3
LIBERTY SAFE

Handgun Vault, 13.9 lb. Net Weight, Not Rated Fire Rating, Electronic Lock Style

  • Item # 40CE59
  • My Part #
  • Mfr. Model # HD-300
  • Catalog Page # N/A
  • UNSPSC # 46171506
Handgun Vault,Gray,13.9 lb,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $261.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help promote responsible firearm ownership with the Liberty HD-300 handgun vault. The auto-opening door can be activated with a simple, electronic combination or key backup. Its angled front door design also helps provide excellent visibility. Use to store medications, valuables, cash, electronics, and handguns in desks, nightstands, in closet shelves, and under beds.

Features:
• Sturdy Steel Construction (16 ga.)
• Quick and Secure Soft Touch Combo
• 1,000+ Combination Options
• Interior Shelf
• Auto-Open Door
• Lighted Interior
• Tamper Resistant Design
• Key Backup
• Mounting Holes for Securing Vault
• 9v Battery Included
• Weight: 13.9 lbs

View More

Technical Specs

  • Item Handgun Vault
  • Color Gray
  • Net Weight 13.9 lb.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 1
  • Number of Bolts 0
  • Outside Height 8-19/64"
  • Outside Width 10-7/64"
  • Outside Depth 13-3/4"
  • Inside Height 5-1/2"
  • Inside Width 8"
  • Inside Depth 9-1/2"
  • Holds Handguns, Documents, Money, Prescription Medication
  • Features Quick Combo, Interior Shelf, Auto Open Door, Angled Easy Reach, Interior Lights, Tamper Alert Light, Ani-Pry Security, Key Backup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.