Skip Content

TP
LIBERTY SAFE

Gun Safe, 438 lb. Net Weight, 1/2 hr. Fire Rating, Combination Dial Lock Style

  • Item # 40CE55
  • My Part #
  • Mfr. Model # ID20-GTT
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,Granite/Chrome,435 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,713.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Promote responsible firearm ownership by keeping your guns inaccesible and inoperable to unauthorized users. The Independence series safe stays secure with a Sargent & Greenleaf™ mechanical dial lock. It is also ideal for photos, records, jewelry, wills, cash, cameras, and collectables. It features a fire rating for 30 minutes at 1200°, 62,000 BTUs. Backed with a lifetime warranty, Liberty will provide free repair or replacement against damage from fire or attempted break ins.

Features:
• Unibody construction helps eliminate seams on the front and sides of the top, preventing prying or breaking of welds. Liberty's roll-form process and robotic welding process helps produce stronger welds and a more rigid box. The back of each 2-piece safe is robotically welded to the safe body, melting the seams to resist bending, prying, cutting, splitting and distortion.
• Composite doors feature laser-cut, punch-cut steel panels, which are robotically bent into 1" thick doors. Computerized robotics bend each composite door, and insulation is installed between the outer and inside steel shells, increasing fire protection all the way to the door edge
• Triple hardplates feature heat-treated steel construction to protect the lock and mechanism from drilling or punching. The hardplates shake and chew up drill bits when drilled.
• A direct-drive T-cam locking mechanism features a slip-clutch. It the handle is torqued by a heavy pipe or wrench, the handle shaft "slips", releasing lock pressure and keeping it from breaking.
• Liberty's Easy Glide™ bolt protectors interlock to secure four sides of the door, resisting distortion from pry attempts and fire.
• Spring-loaded internal relockers help to permanently lock the safe's mechanism if tampering occurs. If the lock's back plate is punched off, the external relocker fires like a mouse trap, permanently locking up the safe's mechanism. This keeps the locking bolts from retracting. Even if the lock is completely destroyed, the safe remains locked tight.
• Anti-pry tabs and security door adjusters are added to the safe frame to tighten door and locking bolts. They help increase the tightness of the door to prevent fire damage, wedging, and prying
• A Suretight handle with a front-locking bolt secures handle so that it does not come loose, no matter how much unauthorized persons play with the handle.

View More

Technical Specs

  • Item Gun Safe
  • Color Granite/Chrome
  • Net Weight 438 lb.
  • Fire Rating 1/2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 7
  • Outside Height 60-1/2"
  • Outside Width 28"
  • Outside Depth 22"
  • Inside Height 56-1/2"
  • Inside Width 26"
  • Inside Depth 13-13/32"
  • Door Opening Height 54-1/8"
  • Door Opening Width 21-5/8"
  • Door Plate Thickness 5mm
  • Wall Thickness 19.05mm
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed for Security, UL Listed Lock
  • Features Gauge Steel Roll Form Body, Triple Hardplates, T-Cam Mechanism, Palusol(TM) Heat Activated Door Seal, Flex Interior
  • Includes 3-in-1 Flex Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.